Shop All Mounted Points
Garant
Mini grinding point fine- AR- Type: SP0306
Mfr # 550400 SP0306
Zoro # G609578259
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Grade A
- Grit fine
- Grinding Media Standard Aluminium Oxide
- Shank Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 550400 SP0306
- Zoro # G609578259
- UPC # 4045197239181
- Country of Origin Germany
- Category Mounted Points
Dimensions
Diameter | 3 mm |
Shank Diameter | 3 mm |
Shaft Length | 30 mm |
Head Length | 6 mm |
Details
Item | Grinding point |
Grade | A |
Grit | fine |
Grinding Media | Standard Aluminium Oxide |
Type | SP0306 |
Description
GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness. Grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Fine grit. Shank Diameter 3 mm- shank length 30 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 - 50 m/s. Grinding medium code: A Head Diameter: 3 mm Head length: 6 mm Shank Diameter: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P060-QSx100)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- DEWALT 6" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49102)
- GARANT Mini grinding point fine, AR, Type: KU10 (550400 KU10)
- GARANT Mini grinding point fine- AR- Type: ZY0613 (550400 ZY0613)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- WEILER Vortec Assorted in. D X Assorted in. L Aluminum Oxide Grinding Point Set Assorted Shapes 2800 (61205)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size W206 Aluminum Oxide (75209)
- Garant Mounted Points