Shop All Carbide Thread Mills
Garant
Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated
Mfr # 139723 9/16-12
Zoro # G209578802
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material solid carbide
- Finish - Machining TiAlN
- Overall Length 106 mm
- Shank Dia. 16 mm
- Rake Angle 90 °
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 139723 9/16-12
- Zoro # G209578802
- UPC # 4062406058258
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 106 mm |
Shank Dia. | 16 mm |
Thread Size | 9/16-12 |
Drill Diameter | 11.6 mm |
Neck Dia. | 14.8 mm |
Shank length | 48 mm |
Thread size | 9/16-12 UNC |
Flute Length | 30.63 mm |
Thread Diameter | 14.29 mm |
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Increased number of cutting edges. - New coating for optimum wear resistance. - Corrected thread profile for avoidance of profile distortions. Advantage: Incorporating a countersink profile for a 90Deg countersink and thread milling in a single operation. Application: For UNC unified coarse threads ASME-B1.1. Note: Form HB and HE supplied at the same price as HA. Form HB: order with No. 139723 + 129100 HB Form HE: order with No. 139723 + 129100 HE Thread type: UNC Thread type: UNC-LH No. of teeth Z: 6 Threads per inch: 12 Nominal dia DC: 11.6 mm Flute length Lc: 30.63 mm Shank length Ls: 48 mm Overall length L: 106 mm Shank dia Ds: 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- Garant Carbide Thread Mills