Shop All Carbide End Mills
Garant
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 4 mm
Mfr # 203007 4
Zoro # G811460809
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Overall Length 57 mm
- Number of Flutes 4
- Finish TiAlN
- Helix Angle 40 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 203007 4
- Zoro # G811460809
- Country of Origin Austria
- Category Carbide End Mills
Dimensions
Milling Diameter | 4 mm |
Overall Length | 57 mm |
Length of Cut | 11 mm |
Shank Dia. | 6 mm |
Details
Material | Solid Carbide |
Number of Flutes | 4 |
Finish | TiAlN |
Helix Angle | 40 deg |
Shank Type | DIN 6535 HB to h6 |
Type | N |
Series | Master INOX |
Direction of Infeed | horizontal, oblique and vertical |
Corner Chamfer Angle | 45° |
Helix Angle Type | Unequal Spacing |
Correction factor fz | 2 |
Color Ring | Blue |
Standard | DIN 6527 |
Item | End Mill |
Description
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 4 mm. Version: For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds- particularly suitable even for TOOLOX. Advantage: Particularly low vibration running.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long Length (5437366)
- Garant End Mills