Shop All Carbide End Mills
Garant
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 9 mm
Mfr # 202004 9
Zoro # G811460977
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Overall Length 72 mm
- Number of Flutes 3
- Finish DLC
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 202004 9
- Zoro # G811460977
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 72 mm |
Milling Diameter | 9 mm |
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Details
Material | Solid Carbide |
Number of Flutes | 3 |
Finish | DLC |
Shank Type | DIN 6535 HA to h6 |
Type | W |
Series | Master Alu |
Helix Angle | 42 deg |
Shank Tolerance | h6 |
Standard | DIN 6527 |
Helix Angle Type | Unequal Spacing |
Item | End Mill |
Color Ring | Yellow |
Direction of Infeed | horizontal, oblique and vertical |
Machining Strategy | HPC |
Description
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 9 mm. Version: With the latest generation of DLC coating sp2. For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg . Advantage: optimized flute form- eccentric relief ground- generous chip spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/8" (SEL05S)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- DIABLO Hole Saw 1-3/4" (DHS1750)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554)
- Garant Carbide End Mills