Shop All Carbide End Mills
Garant
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 7.7 mm
Mfr # 202004 7,7
Zoro # G311460651
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Overall Length 63 mm
- Number of Flutes 3
- Finish DLC
- Shank Type DIN 6535 HA to h6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 202004 7,7
- Zoro # G311460651
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 7.7 mm |
Overall Length | 63 mm |
Length of Cut | 19 mm |
Shank Dia. | 8 mm |
Details
Material | Solid Carbide |
Number of Flutes | 3 |
Finish | DLC |
Shank Type | DIN 6535 HA to h6 |
Type | W |
Helix Angle | 42 deg |
Series | Master Alu |
Machining Strategy | HPC |
Helix Angle Type | Unequal Spacing |
Shank Tolerance | h6 |
Standard | DIN 6527 |
Direction of Infeed | horizontal, oblique and vertical |
Item | End Mill |
Color Ring | Yellow |
Description
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 7.7 mm. Version: With the latest generation of DLC coating sp2. For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg . Advantage: optimized flute form- eccentric relief ground- generous chip spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet 26-3/8 x 18-1/8 x 37-13/16, Black (535362)
- GARANT Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 9 mm (202004 9)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 4In (218-001015)
- Garant End Mills