Shop All Mounted Points
Garant
Marbling point, Head Dia: 50 mm
Mfr # 552000 50
Zoro # G409578725
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Grade SiC
- Max. RPM 6000 min<sup>-1</sup>
- Shank Diameter 6 mm
- Head Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 552000 50
- Zoro # G409578725
- UPC # 4045197240002
- Country of Origin Romania
- Category Mounted Points
Dimensions
Diameter | 50 mm |
Shank Diameter | 6 mm |
Head Length | 30 mm |
Shaft Length | 40 mm |
Details
Item | Polishing points |
Grade | SiC |
Max. RPM | 6000 min<sup>-1</sup> |
Grinding Media | Silicon Carbide |
Description
Silicon carbide SiC in 46 grit resiliently bonded in plastic PU and mounted on a backing pad- with 6 mm steel shank. Application: For marbling and decorative effects on steel- stainless steel- non-ferrous metals. Grinding medium code: SiC Head Diameter: 50 mm Head length: 30 mm Shank Diameter: 6 mm Shaft length: 40 mm maximum speed: 6000 min-
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- DEDECO SUNBURST 1'' TS DISCS DARK GREEN 50 GRIT (A/O) 48/BX (2214)
- MARCO Blast Hose 1" x 50 ft 2 Ply (10SH100)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- GARANT Mini grinding point fine- AR- Type: SP0306 (550400 SP0306)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- GARANT Mini grinding point fine- AR- Type: ZY0613 (550400 ZY0613)
- GARANT Mini grinding point fine, AR, Type: KU10 (550400 KU10)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30012)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 3/4in, 60G, Shape: A39 (61463624407)
- Garant Mounted Points