Shop All Handheld Flashlights
Garant
LED flashlight with batteries, Type: 125mm
Mfr # 081505 125
Zoro # G509617348
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 100 lm
- Number of Batteries 3
- Length 125 mm
- Body Dia. 29 mm
- Lamp Life 4 h
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 081505 125
- Zoro # G509617348
- UPC # 4062406192662
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 125 mm |
Body Dia. | 29 mm |
Details
Maximum Lumens Output | 100 lm |
Number of Batteries | 3 |
Lamp Life | 4 h |
Tool Weight | 0.32 lbs |
Bulb Technology | LED module |
Battery type | Micro, AAA |
IP Rating | IP 54 |
Power Supply | Battery Powered |
Product Type | Flashlight |
Description
Long-life and very sturdy LED flashlight of anodised aluminium. LED technology with outstanding lighting power. - Tight beam with little scatter loss. High energy efficiency for long illumination time. Illuminated ring, easy to find in the dark. Splash-proof protection class IP54. Homogeneous illumination via the diffusion lens single-hand push-button switch at the front. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. IP 54 ATEX zone: no Illumination: 100 - 250 lm Working life: 4 - 10 h Number of batteries contained: 3 Battery type: Micro- AAA Overall length: 125 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- ILC Replacement for Osram Sylvania 25t10/277v/bb 277v replacement light bulb lamp (25T10/277V/BB 277V OSRAM SYLVANIA)
- URREA Waterproof flashlight 350lm (LPA35)
- STREAMLIGHT Tan No 600 lm (88851)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- LISLE Flashlight Holder W/Clamp (70450)
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- RICHPOWER INDUSTRIES. SPOTLIGHT RECHARGEABLE LED (PSL10700W)
- BAYCO Blue Tactical Flashlight (BAYUSB-578XL-BL)
- Garant Handheld Flashlights