Shop All Handheld Flashlights
Garant
LED flashlight with batteries, Overall Length: 140mm
Mfr # 081505 140
Zoro # G109617281
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 35 lm
- Number of Batteries 2
- Length 140 mm
- Body Dia. 16 mm
- Tool Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 081505 140
- Zoro # G109617281
- UPC # 4045197488367
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 140 mm |
Body Dia. | 16 mm |
Details
Maximum Lumens Output | 35 lm |
Number of Batteries | 2 |
Tool Weight | 0.15 lbs |
Lamp Life | 10 h |
Battery type | Micro, AAA |
Product Type | Flashlight |
Power Supply | Battery Powered |
IP Rating | IP 54 |
Description
Long-life and very sturdy LED flashlight of anodised aluminium. LED technology with outstanding lighting power. - Tight beam with little scatter loss. - High energy efficiency for long illumination time. - Illuminated ring- easy to find in the dark. - Splash-proof- protection class IP54. Switch at rear. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Illumination: 35 lm Working life: 10 h Number of batteries contained: 2 Battery type: Micro- AAA Overall length: 140 mm Head dia : 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- ZORO SELECT Remover, Lamp Base (3V699)
- TRACERLINE Tracerline HBF-TPOPUV Optimax UV Leak Detection Flashlight (HBF-TPOPUV)
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L (WF26R)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- GARRITY Trailblazer LED Flashlight (60-042)
- Garant Handheld Flashlights