Shop All Hex Key Sets
Garant
L-wrench with Retainer Ball Set, 9 Pc, 1.5 to 10 mm
Mfr # 627132 9
Zoro # G311460439
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5 to 10 mm
- Number of Pieces 9
- Material Chrome vanadium steel
- Drive Profile Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 627132 9
- Zoro # G311460439
- Country of Origin Czechia
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 to 10 mm |
Details
Item | L-wrench |
Number of Pieces | 9 |
Material | Chrome vanadium steel |
Drive Profile | Hex |
Description
L-wrench with Retainer Ball Set, 9 Pc, 1.5 to 10 mm. Version: The spring-loaded retainer ball- made of high quality steel- retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool- particularly when screws have to be inserted and tightened horizontally- at an upward or downward angle or into deep blind holes. The plastic clip permits easy removal of every individual key- without having to move another one. Material: Chrome vanadium steel- through hardened toughened- surface chrome-plated. Content: 1 each L-wrench No. 627128 - from size 3 mm with retainer ball: Size 1.5- 2- 2.5- 3- 4- 5- 6- 8- 10 Storage in: Plastic clip Material: Chrome vanadium steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- BONDHUS. BALLEND LWRENCH INCH SET 13 SIZES 050 THRU 38 (BND37937)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- WIHA 14 Piece Torx? Key Set, 28599 (28599)
- STANLEY 22 Piece Metric/SAE Hex Key Set, 85-753 (85-753)
- Garant Hex Key Sets