Shop All High Speed Jobber Drill Bits
Garant
Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm
Mfr # 114018 1-10
Zoro # G311460521
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Number of Pieces 19
- Drill Bit Point Angle 118 deg
- Standards DIN 338
- Drill Bit Material HSS E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114018 1-10
- Zoro # G311460521
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Drill Diameter Range | 1-10 mm |
Details
Item | Jobber drill |
Number of Flutes | 2 |
Number of Pieces | 19 |
Drill Bit Point Angle | 118 deg |
Standards | DIN 338 |
Drill Bit Material | HSS E |
Drill Bit Finish | uncoated |
Color Ring | Blue |
Drill Range | 1 mm |
Type | INOX |
Description
Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm. Version: Composed of jobber drills DIN 338. Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique spot drilling after the first level of the drill tip has penetrated into the material without any problems. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Note: Dia 1 - 3.5 mm: Drills with plain shank- without drive flats. Through-coolant: no Number of cutting edges Z: 2 Drill range: 1 - 10 mm Number of drills: 19 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4846)
- MILWAUKEE TOOL A Taper Adapter (48-66-6502)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/16" (60104)
- Garant Drill Bits