Shop All Jig Saw Blades
Garant
Jigsaw Blades for Wood, 5 Pc, Designation: T101AO
Mfr # 588420 T101AO
Zoro # G911460433
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Material High Carbon Steel
- Length 83 mm
- Number of Pieces 5
- Tooth Pitch 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 588420 T101AO
- Zoro # G911460433
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 83 mm |
Details
For Use With Saw Type | T101AO |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon Steel |
Number of Pieces | 5 |
Tooth Pitch | 1.4 mm |
Cutting Type | Curved Cutting (Fine) Smooth Cut (Both Directions) |
Description
Jigsaw Blades for Wood, 5 Pc, Designation: T101AO. Version: Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. Narrow pointed-tooth saw blade Ideal for cutting contours on boards laminated on both sides. Supplied with: 5 pieces optimized for material: Wood Worktop thickness wood coated: 1.5-15 mm Type of cutting: Curved cutting fine Type of cutting: Smooth cut both directions Saw blade material: HCS Tooth pitch: 1.4 mm Blade length: 83 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- ARTU Jigsaw Blade, T Shank, 4" Grit, PK5 (01665)
- METABO JIGSAW BLADE - 5/pk (623635000)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- PROFESSIONAL PLASTICS Saber Saw Blade 1106016, #1106016 Sabre Saw Blade [Pack] (HSAWBLADE-CRAFTICS1106016SABER)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- MILWAUKEE TOOL 3" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5190)
- Garant Jig Saw Blades