Shop All Jig Saw Blades
Garant
Jigsaw Blades for Wood, 25 Pc, Designation: T144D
Mfr # 588425 T144D
Zoro # G811460595
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Material High Carbon Steel
- Length 100 mm
- Number of Pieces 25
- Tooth Pitch 4 − 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 588425 T144D
- Zoro # G811460595
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 100 mm |
Details
For Use With Saw Type | T144D |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon Steel |
Number of Pieces | 25 |
Tooth Pitch | 4 − 5.2 mm |
Cutting Type | Quick Straight Cutting (Coarse) Plunge Cutting |
Description
Jigsaw Blades for Wood, 25 Pc, Designation: T144D. Version: Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut and rapid progress through the material. Supplied with: 25 pieces optimized for material: Wood Worktop thickness softwood: 5-50 mm Type of cutting: quick straight cutting coarse Type of cutting: Plunge cutting Saw blade material: HCS Tooth pitch: 4 - 5.2 mm Blade length: 100 mm Number of blades: 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- GARANT Jigsaw Blades for Wood, 5 Pc, Designation: T101AO (588420 T101AO)
- BOSCH 6In Knife Edge Jigsaw Blade, PK3 (T313AW3)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- DIABLO High Carbon Steel Jig Saw Blades Ar, PK5 (DJT144D5)
- BOSCH 4-1/2In ECC HCS T-Shank JSB, PK5 (T308BO)
- LENOX JIGSAW BLD 3-5/8"" 24T 3PK (1991575)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- Garant Power Saw Blades