Shop All Jig Saw Blades
Garant
Jigsaw Blades for Wood, 25 Pc, Designation: T101B
Mfr # 588425 T101B
Zoro # G811460427
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Material High Carbon Steel
- Length 100 mm
- Number of Pieces 25
- Cutting Type Straight Cutting (Fine) Plunge Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 588425 T101B
- Zoro # G811460427
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 100 mm |
Details
For Use With Saw Type | T101B |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon Steel |
Number of Pieces | 25 |
Cutting Type | Straight Cutting (Fine) Plunge Cutting |
Tooth Pitch | 2.7 mm |
Description
Jigsaw Blades for Wood, 25 Pc, Designation: T101B. Version: Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. Supplied with: 25 pieces optimized for material: Wood Worktop thickness softwood: 3-30 mm Type of cutting: straight cutting fine Type of cutting: Plunge cutting Saw blade material: HCS Tooth pitch: 2.7 mm Blade length: 100 mm Number of blades: 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- WERA Screwdriver 5/32 in Round (5008027001)
- DYNABRADE Rotor, 51976 (51976)
- WILLIAMS Slip Joint Pliers, Utility Super, 12 Inch OAL, Plastic (JHWPL-1523C)
- GARANT Jigsaw Blades for Wood, 5 Pc, Designation: T101AO (588420 T101AO)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 14T, T-Shank (06234)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- MILWAUKEE TOOL JIG SAW BL HSS 14T 2-3/4LG (5PK) (ML48-42-0101)
- ARTU Jigsaw Blade, T Shank, 4" Grit, PK5 (01665)
- Garant Power Saw Blades