Shop All Indicator Holders, Bases, and Stands
Garant
Hydraulic measuring stand with magnetic base- Throat: 300mm
Mfr # 440600 300
Zoro # G409617264
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic Base Length 75 mm
- Connection Thread M8
- Connecting Thread Alignment Side
- Throat 300 mm
- Magnetic Base Height 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 440600 300
- Zoro # G409617264
- UPC # 4045197889805
- Country of Origin Germany
- Category Indicator Holders, Bases, and Stands
Dimensions
Magnetic Base Length | 75 mm |
Magnetic Base Height | 58 mm |
Magnetic Base Width | 56 mm |
Details
Item | measuring stand |
Connection Thread | M8 |
Connecting Thread Alignment | Side |
Throat | 300 mm |
Magnetic Force | 1000 N |
Description
Hydraulic measuring stand with central clamping , all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel Diameter 54mm for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360Deg , can be twisted 180Deg and suitable for dial indicators with shank Diameter 6 and 8mm or dovetail. Stand with magnetic base with ergonomic rotary switch. High performance ferrite magnet with ground contact faces on the back and ground Vee underneath for placing on shafts and cylindrical bodies. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation. Note: Hydraulic stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without fluctuations in pressure is 15 Deg C. These can lead to damage to the stand or to the object that is clamped. Throat: 300 mm Connection thread: M8 Alignment of connecting thread: side Magnetic force: 1000 N Magnetic base length: 75 mm Magnetic base width: 56 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- GREENLEE Piston, Conduit (613)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 3 Flutes (BPT3M50)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-M (44383)
- GARANT Hydraulic measuring stand with magnetic base- Throat: 400mm (440600 400)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- AMPG Select A Point 22 Pc SS Indicator Kit (Z9000SS)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- Garant Precision Measuring Tools