Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm
Mfr # 114004 9,5
Zoro # G211460973
product price: $11.25
/ea
Sold in multiples of 5 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Three drive flats shank
- Point Angle 118 deg
- Shank Dia. 9.5 mm
- Overall Length 125 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114004 9,5
- Zoro # G211460973
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 9.5 mm |
Overall Length | 125 mm |
Flute Length | 81 mm |
Maximum Drilling Depth | 66.8 mm |
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.5 mm |
Details
Item | Jobber drill |
Shank Type | Three drive flats shank |
Point Angle | 118 deg |
Number of Flutes | 2 |
Drill Bit Finish | uncoated |
Standards | DIN 338 |
Drill Bit Material | HSS |
Type | N |
Color Ring | Without |
Description
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Three drive flats shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 66.8 mm Flute length Lc: 81 mm Overall length L: 125 mm Shank Dia Ds: 9.5 mm Feed f in steel < 750N/mm2: 0.16 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 2" (HML.7/8)
- GREAT NECK Ratchets 1/2 Dr 10 in. (RA12)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 11/16 (300A 11/16)
- Garant Drill Bits