Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.5 mm
Mfr # 114004 3,5
Zoro # G511460581
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Point Angle 118 deg
- Shank Dia. 3.5 mm
- Overall Length 70 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114004 3,5
- Zoro # G511460581
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 70 mm |
Flute Length | 39 mm |
Maximum Drilling Depth | 33.8 mm |
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.5 mm |
Details
Item | Jobber drill |
Shank Type | Plain shank |
Point Angle | 118 deg |
Number of Flutes | 2 |
Drill Bit Finish | uncoated |
Standards | DIN 338 |
Drill Bit Material | HSS |
Color Ring | Without |
Type | N |
Description
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.5 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Drills with plain shank- without drive flat. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 33.8 mm Flute length Lc: 39 mm Overall length L: 70 mm Shank Dia Ds: 3.5 mm Feed f in steel < 750N/mm2: 0.06 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356486)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT HSS Jobber Drill, Uncoated, 3 mm (114150 3)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- Garant High Speed Jobber Drill Bits