Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 7.1 mm
Mfr # 114150 7,1
Zoro # G409573584
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 109 mm
- Maximum Drilling Depth 58.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114150 7,1
- Zoro # G409573584
- UPC # 4045197013187
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 7.1 mm |
Overall Length | 109 mm |
Maximum Drilling Depth | 58.4 mm |
Bit Dia. | 7.1 mm |
Flute length | 69 mm |
Shank size | 7,1 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Coolant Through | No |
Standards | DIN 338 |
Drill Bit Material | HSS |
Flute Type | Jobber drill |
Shank type | Plain shank |
Feed in Steel | 0.07 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 58.4 mm Flute length Lc: 69 mm Overall length L: 109 mm Shank dia Ds: 7.1 mm Feed f in steel < 750N/mm2: 0.07 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/4, 6PK (1200A116)
- Garant High Speed Jobber Drill Bits