Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 5.9 mm
Mfr # 114150 5,9
Zoro # G609573551
product price: $4.65
/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 93 mm
- Maximum Drilling Depth 48.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114150 5,9
- Zoro # G609573551
- UPC # 4045197013064
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 5.9 mm |
Overall Length | 93 mm |
Maximum Drilling Depth | 48.2 mm |
Bit Dia. | 5.9 mm |
Flute length | 57 mm |
Shank size | 5.9 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Standards | DIN 338 |
Flute Type | Jobber drill |
Drill Bit Material | HSS |
Coolant Through | No |
Shank type | Plain shank |
Feed in Steel | 0.05 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 48.2 mm Flute length Lc: 57 mm Overall length L: 93 mm Shank dia Ds: 5.9 mm Feed f in steel < 750N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- MAKITA Spark Plug Wsr5F Dpc6200 (965-603-021)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- Garant High Speed Jobber Drill Bits