Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 5/16 inch
Mfr # 114150 5/16
Zoro # G909573640
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 117 mm
- Maximum Drilling Depth 63.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 5/16
- Zoro # G909573640
- UPC # 4045197364395
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 5/16 inch |
Overall Length | 117 mm |
Maximum Drilling Depth | 63.1 mm |
Flute length | 75 mm |
Shank size | 7,94 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Coolant Through | No |
Drill Bit Material | HSS |
Flute Type | Jobber drill |
Standards | DIN 338 |
Shank type | Plain shank |
Feed in Steel | 0.07 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 7.94 mm recommended maximum drilling depth L2: 63.1 mm Flute length Lc: 75 mm Overall length L: 117 mm Shank dia Ds: 7.94 mm Feed f in steel < 750N/mm2: 0.07 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- WIHA Interchangeable Blade Bit Set, Pieces 10 (28194)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- GARANT HSS Jobber Drill, Uncoated, 3.7 mm (114150 3,7)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- Garant Drill Bits