Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 27/64 inch
Mfr # 114150 27/64
Zoro # G609573735
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 142 mm
- Maximum Drilling Depth 77.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 27/64
- Zoro # G609573735
- UPC # 4045197371775
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 27/64 inch |
Overall Length | 142 mm |
Maximum Drilling Depth | 77.9 mm |
Shank size | 10,72 |
Flute length | 94 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Drill Bit Material | HSS |
Standards | DIN 338 |
Flute Type | Jobber drill |
Coolant Through | No |
Shank type | Plain shank |
Feed in Steel | 0.1 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 10.72 mm recommended maximum drilling depth L2: 77.9 mm Flute length Lc: 94 mm Overall length L: 142 mm Shank dia Ds: 10.72 mm Feed f in steel < 750N/mm2: 0.1 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736L)
- CAPRI TOOLS Replacement Blade for 1-5/8 in Ratcheting Pipe Cutter (CP11290-BD)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.5 mm (114004 3,5)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 3 mm (114150 3)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- DRILLCO Aircraft Extension Drills, 1/16, 6PK (1100C104)
- Garant Drill Bits