Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 25/64 inch
Mfr # 114150 25/64
Zoro # G509573736
Sold in multiples of 5 for $43.75
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 133 mm
- Maximum Drilling Depth 72.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 25/64
- Zoro # G509573736
- UPC # 4045197364449
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 25/64 inch |
Overall Length | 133 mm |
Maximum Drilling Depth | 72.1 mm |
Shank size | 9,92 |
Flute length | 87 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Drill Bit Material | HSS |
Standards | DIN 338 |
Flute Type | Jobber drill |
Coolant Through | No |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.1 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 9.92 mm recommended maximum drilling depth L2: 72.1 mm Flute length Lc: 87 mm Overall length L: 133 mm Shank dia Ds: 9.92 mm Feed f in steel < 750N/mm2: 0.1 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3117)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- WILLIAMS 1/2" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/2" L (4-140B)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- GARANT HSS Jobber Drill, Uncoated, 3 mm (114150 3)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 16 mm, 1 piece (45-42140)
- Garant High Speed Jobber Drill Bits