Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 23/32 inch
Mfr # 114150 23/32
Zoro # G209573692
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 198 mm
- Maximum Drilling Depth 107.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 23/32
- Zoro # G209573692
- UPC # 4045197364630
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 23/32 inch |
Overall Length | 198 mm |
Maximum Drilling Depth | 107.6 mm |
Flute length | 135 mm |
Shank size | 16 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Drill Bit Material | HSS |
Standards | DIN 338 |
Flute Type | Jobber drill |
Coolant Through | No |
Shank type | Plain shank |
Feed in Steel | 0.2 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 18.26 mm recommended maximum drilling depth L2: 107.6 mm Flute length Lc: 135 mm Overall length L: 198 mm Shank dia Ds: 16 mm Feed f in steel < 750N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Plumbing Hole Saw Set, 17 pcs. (DHS17SPL)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.5 mm (114004 3,5)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- Garant High Speed Jobber Drill Bits