Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 21/32 inch
Mfr # 114150 21/32
Zoro # G709573642
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 184 mm
- Maximum Drilling Depth 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114150 21/32
- Zoro # G709573642
- UPC # 4045197364593
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 21/32 inch |
Overall Length | 184 mm |
Maximum Drilling Depth | 100 mm |
Shank size | 16 |
Flute length | 125 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Drill Bit Material | HSS |
Standards | DIN 338 |
Coolant Through | No |
Flute Type | Jobber drill |
Shank type | Plain shank |
Feed in Steel | 0.2 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 16.67 mm recommended maximum drilling depth L2: 100 mm Flute length Lc: 125 mm Overall length L: 184 mm Shank dia Ds: 16 mm Feed f in steel < 750N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Groover 3/4"R, 10"x10 (CC029BT)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/4, 6PK (1200A116)
- Garant High Speed Jobber Drill Bits