Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 20 mm
Mfr # 114150 20
Zoro # G509573644
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 205 mm
- Maximum Drilling Depth 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 20
- Zoro # G509573644
- UPC # 4045197013927
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 20 mm |
Overall Length | 205 mm |
Maximum Drilling Depth | 110 mm |
Bit Dia. | 20 mm |
Shank size | 16 |
Flute length | 140 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Flute Type | Jobber drill |
Drill Bit Material | HSS |
Standards | DIN 338 |
Coolant Through | No |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.2 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 110 mm Flute length Lc: 140 mm Overall length L: 205 mm Shank dia Ds: 16 mm Feed f in steel < 750N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8425 4 Piece Foam Kit (MP-48-22-8425-BLK)
- URREA 3/4" drive hexagonal bit impact socket 3/4" (7590-3/4)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill, Uncoated, 3 mm (114150 3)
- GARANT HSS Jobber Drill, Uncoated, 5.2 mm (114150 5,2)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 3.7 mm, 12PK (45-42055)
- Garant High Speed Jobber Drill Bits