Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 1/64 inch
Mfr # 114150 1/64
Zoro # G509573675
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 20 mm
- Maximum Drilling Depth 4.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114150 1/64
- Zoro # G509573675
- UPC # 4045197364203
- Country of Origin Czechia
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1/64 inch |
Overall Length | 20 mm |
Maximum Drilling Depth | 4.4 mm |
Flute length | 5 mm |
Shank size | 0.4 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Coolant Through | No |
Drill Bit Material | HSS |
Standards | DIN 338 |
Flute Type | Jobber drill |
Shank type | Plain shank |
Feed in Steel | 0.03 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 0.4 mm recommended maximum drilling depth L2: 4.4 mm Flute length Lc: 5 mm Overall length L: 20 mm Shank dia Ds: 0.4 mm Feed f in steel < 750N/mm2: 0.03 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237337)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- Garant High Speed Jobber Drill Bits