Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 15 mm
Mfr # 114150 15
Zoro # G809573672
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 169 mm
- Maximum Drilling Depth 91.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 15
- Zoro # G809573672
- UPC # 4045197013804
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 15 mm |
Overall Length | 169 mm |
Maximum Drilling Depth | 91.5 mm |
Bit Dia. | 15 mm |
Shank size | 15 |
Flute length | 114 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Standards | DIN 338 |
Drill Bit Material | HSS |
Flute Type | Jobber drill |
Coolant Through | No |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.16 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 91.5 mm Flute length Lc: 114 mm Overall length L: 169 mm Shank dia Ds: 15 mm Feed f in steel < 750N/mm2: 0.16 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- PROTO 3/8" Drive Retaining Ring Red Plastic Coated (JRR37567)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 36 (CC952B)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN55 (CN55A2-18) (SP CN37375)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 3.7 mm (114150 3,7)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- DRILL AMERICA 7.25mm HSS Jobber Length Drill Bit (DWDMM7.25)
- Garant Drill Bits