Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 14 mm
Mfr # 114150 14
Zoro # G409573706
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 160 mm
- Maximum Drilling Depth 87 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 14
- Zoro # G409573706
- UPC # 4045197013774
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 160 mm |
Maximum Drilling Depth | 87 mm |
Bit Dia. | 14 mm |
Shank size | 14 |
Flute length | 108 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Drill Bit Material | HSS |
Standards | DIN 338 |
Coolant Through | No |
Flute Type | Jobber drill |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.16 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 87 mm Flute length Lc: 108 mm Overall length L: 160 mm Shank dia Ds: 14 mm Feed f in steel < 750N/mm2: 0.16 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 30 (GG830N-01)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 5/16 (300 5/16)
- Garant Drill Bits