Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 1/4 inch
Mfr # 114150 1/4
Zoro # G009573724
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 101 mm
- Maximum Drilling Depth 53.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 114150 1/4
- Zoro # G009573724
- UPC # 4045197364357
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1/4 inch |
Overall Length | 101 mm |
Maximum Drilling Depth | 53.5 mm |
Shank size | 6,35 |
Flute length | 63 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Flute Type | Jobber drill |
Coolant Through | No |
Standards | DIN 338 |
Drill Bit Material | HSS |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.07 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 6.35 mm recommended maximum drilling depth L2: 53.5 mm Flute length Lc: 63 mm Overall length L: 101 mm Shank dia Ds: 6.35 mm Feed f in steel < 750N/mm2: 0.07 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.5 mm (114004 3,5)
- DRILL AMERICA 1/4" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/4)
- Garant High Speed Jobber Drill Bits