Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 1 mm
Mfr # 114150 1
Zoro # G709573710
product price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 34 mm
- Maximum Drilling Depth 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 114150 1
- Zoro # G709573710
- UPC # 4045197012425
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1 mm |
Overall Length | 34 mm |
Maximum Drilling Depth | 10.5 mm |
Bit Dia. | 1 mm |
Flute length | 12 mm |
Shank size | 1 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Coolant Through | No |
Drill Bit Material | HSS |
Flute Type | Jobber drill |
Standards | DIN 338 |
Shank type | Plain shank |
Number of Teeth | 2 |
Feed in Steel | 0.03 mm/rev. |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 10.5 mm Flute length Lc: 12 mm Overall length L: 34 mm Shank dia Ds: 1 mm Feed f in steel < 750N/mm2: 0.03 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- URREA Air needle Scaler 4SCFM (UP125)
- STARRETT Micrometer Inside (78XTZ-2)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- DRILL AMERICA P HSS Polished Jobber Length Drill Bit (D/APP)
- Garant High Speed Jobber Drill Bits