Shop All Drill Bit Sets
Garant
HSS-E Stepped Drill Set, Sizes: 4-30 mm
Mfr # 118330 4-30
Zoro # G209578475
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Type Stepped drill
- Shank Type Three Drive Flats Shank
- Incremental Steps of Drills 1 mm
- Material HSS E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 118330 4-30
- Zoro # G209578475
- UPC # 4045197036650
- Country of Origin Germany
- Category Drill Bit Sets
Details
Drill Bit Type | Stepped drill |
Shank Type | Three Drive Flats Shank |
Incremental Steps of Drills | 1 mm |
Material | HSS E |
Description
Set of 3 stepped drills and 1 cutting compound No. 118160 in a case. Application: Drilling and deburring of plain holes in material up to 4 / 6 mm strength.Content: 1x each stepped drill: Size 4-12- 12-20- 20-30Cutting compound: No. 118160Shank: Three drive flats shankDrill steps in increments of: 1 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- OSG Jobber Drill Bit, U, HSS-E (859793511)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- PERFORMANCE TOOL Performance Tool High Speed Steel Drill Bit Set 13 pc (W9014)
- DREMEL 7pc. Drill Bit Set (628-01)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- GYROS Industrial Grade HSS Metric Drill Bit Set (11 Pieces) (45-31011)
- DRILL AMERICA 1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set (POUKFD)
- Garant Drill Bit Sets