Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, M1.6 Tap Thread Size, AlTiX Coated
Mfr # 132721 M1,6
Zoro # G609574282
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2.5 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 40 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132721 M1,6
- Zoro # G609574282
- UPC # 4045197984098
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 2.5 mm |
Overall Length | 40 mm |
Thread Length | 4.8 mm |
Tapping Hole Diameter | 1.25 mm |
Thread Size | M1.6 |
Thread Diameter | 1.6 mm |
Shank Square Size | 2.1 mm |
Description
Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 40 mm Shank dia Ds: 2.5 mm Shank square : 2.1 mm Tapping hole dia : 1.25 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Revolving Punch Pliers (19237)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- DEWALT Cordless Circular Saw Kit, 20V Max (DCS391P1)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- Garant Extension Taps