Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated
Mfr # 137857 1-8
Zoro # G309574278
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E PM
- Standard DIN 376
- Overall Length 160 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 137857 1-8
- Zoro # G309574278
- UPC # 4062406210144
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 160 mm |
Thread Length | 63.5 mm |
Tapping Hole Diameter | 22.25 mm |
Shank Square Size | 14.5 mm |
Thread Size | 1-8 UNC |
Thread Diameter | 25.4 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 8 Thread dia : 25.4 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.25 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Through Hole Machine Tap, 2-56 Tap Thread Size, AlTix Coated (133360 2-56)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated (137870 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- Garant Taps