Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 5X0.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 5X0,5
Zoro # G709574007
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 70 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132905 5X0,5
- Zoro # G709574007
- UPC # 4045197899804
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 70 mm |
Thread Length | 15 mm |
Shank Square Size | 2.7 mm |
Thread Diameter | 5 mm |
Tapping Hole Diameter | 4.5 mm |
Thread Size | M5-0.5 |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 70 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 4.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Ratchet Wrench 12V, 45 ft-Lbs max, 1-Battery (ARW1209P)
- LENOX Hole Saw (LXAH32)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap, 10X1.25 Tap Thread Size, AlTiX Coated (132905 10X1,25)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Plug Extension Tap - 8" (015429AS)
- Garant Taps