Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated
Mfr # 133360 3/8-16
Zoro # G109574348
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 133360 3/8-16
- Zoro # G109574348
- UPC # 4045197901705
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 10 mm |
Overall Length | 100 mm |
Thread Length | 28.59 mm |
Thread Size | 3/8-16 UNC |
Shank Square Size | 8 mm |
Thread Diameter | 9.53 mm |
Tapping Hole Diameter | 8 mm |
Description
GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 16 Thread dia : 9.53 mm Overall length L: 100 mm Shank dia Ds: 10 mm Shank square : 8 mm Tapping hole dia : 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- KIPP Hinges plastic, detent (K0439.56181800)
- AVEN Tweezers, Gp Bent Blunt Tip, 10" (18492)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated (137870 6-32)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- Garant Extension Taps