Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 30X1.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 30X1,5
Zoro # G509574153
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 150 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 132905 30X1,5
- Zoro # G509574153
- UPC # 4045197901088
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 22 mm |
Overall Length | 150 mm |
Thread Length | 90 mm |
Tapping Hole Diameter | 28.5 mm |
Thread Diameter | 30 mm |
Shank Square Size | 18 mm |
Thread Size | M30-1.5 |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 150 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 28.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (137857 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- Garant Taps