Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 26X1.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 26X1,5
Zoro # G109574126
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 140 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132905 26X1,5
- Zoro # G109574126
- UPC # 4045197901071
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 140 mm |
Thread Length | 78 mm |
Thread Size | M26-1.5 |
Tapping Hole Diameter | 24.5 mm |
Thread Diameter | 26 mm |
Shank Square Size | 14.5 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 24.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- WIHA Insulated Torx Screwdriver T25 Round (32515)
- WAGNER SPRAY TECH Furno Universal Nozzle, PK3 (2370673)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated (138010 1/2-20)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- Garant Taps