Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 22X1.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 22X1,5
Zoro # G409574123
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 125 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132905 22X1,5
- Zoro # G409574123
- UPC # 4045197901057
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 125 mm |
Thread Length | 66 mm |
Thread Size | M22-1.5 |
Tapping Hole Diameter | 20.5 mm |
Thread Diameter | 22 mm |
Shank Square Size | 14.5 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 125 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 20.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- DRILL AMERICA m4x.8 HSS Metric Hand Tap (DWTSMT4X.8)
- BOSCH 3-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1912)
- VERSADRIVE HMT TCT HoleCutter Pilot Drills, Pk 2, 2PK (101030P-0001)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- Garant Taps