Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 16X1.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 16X1,5
Zoro # G309574131
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132905 16X1,5
- Zoro # G309574131
- UPC # 4045197901026
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 12 mm |
Overall Length | 100 mm |
Thread Length | 48 mm |
Thread Size | M16-1.5 |
Thread Diameter | 16 mm |
Shank Square Size | 9 mm |
Tapping Hole Diameter | 14.5 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- INGERSOLL-RAND Dual Action Quiet Air Sander, 6" Pad, 3 (IRT311A)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Through Hole Machine Tap, 2-56 Tap Thread Size, AlTix Coated (133360 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- Garant Extension Taps