Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 12X1.5 Tap Thread Size, AlTiX Coated
Mfr # 132905 12X1,5
Zoro # G509574245
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 132905 12X1,5
- Zoro # G509574245
- UPC # 4045197901002
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 36 mm |
Tapping Hole Diameter | 10.5 mm |
Shank Square Size | 7 mm |
Thread Diameter | 12 mm |
Thread Size | M12-1.5 |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- WILLIAMS Williams Mini Pick and Hook Set, 4pcs. (40201)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L (J5239-25W)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- Garant Taps