Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated
Mfr # 135960 M6
Zoro # G409574208
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 135960 M6
- Zoro # G409574208
- UPC # 4045197900012
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 80 mm |
Thread Length | 15 mm |
Thread Size | M6 |
Shank Square Size | 4.9 mm |
Tapping Hole Diameter | 5 mm |
Thread Diameter | 6 mm |
Description
Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- METABO Rotary Hammer, SDS Max Chuck, 14.8A (KHEV 11-52 BL)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- Garant Taps