Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 7X0, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 7X0,5
Zoro # G609574084
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.5 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 80 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 7X0,5
- Zoro # G609574084
- UPC # 4062406265663
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 5.5 mm |
Overall Length | 80 mm |
Thread Length | 17.5 mm |
Thread Diameter | 7 mm |
Tapping Hole Diameter | 6.5 mm |
Shank Square Size | 4.3 mm |
Thread Size | M7-0.5 |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 80 mm Shank dia Ds: 5.5 mm Shank square : 4.3 mm Tapping hole dia : 6.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- GEARWRENCH 1/2" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81339F)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- POWERBUILT 2Pc SAE Thin Wall Wheel Socket Set (642396)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (137857 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- Garant Extension Taps