Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated
Mfr # 137870 7/8-9
Zoro # G109574089
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E PM
- Standard DIN 376
- Overall Length 140 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137870 7/8-9
- Zoro # G109574089
- UPC # 4045197901620
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 140 mm |
Thread Length | 55.56 mm |
Tapping Hole Diameter | 19.5 mm |
Thread Diameter | 22.23 mm |
Thread Size | 7/8-9 UNC |
Shank Square Size | 14.5 mm |
Description
GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 9 Thread dia : 22.23 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 19.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated (137870 6-32)
- GARANT HSS-E-PM NPT Machine Tap, 3/4-14 Tap Thread Size, AlTiX Coated (138105 3/4-14)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- Garant Taps