Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated
Mfr # 137870 6-32
Zoro # G209574149
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 56 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137870 6-32
- Zoro # G209574149
- UPC # 4045197901521
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 4 mm |
Overall Length | 56 mm |
Thread Length | 27.78 mm |
Shank Square Size | 3 mm |
Thread Size | 6-32 UNC |
Thread Diameter | 3.51 mm |
Tapping Hole Diameter | 2.85 mm |
Description
GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 32 Thread dia : 3.51 mm Overall length L: 56 mm Shank dia Ds: 4 mm Shank square : 3 mm Tapping hole dia : 2.85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wrenches, 6" Dismantling Knife-1000V Ins (98 55 SB)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.13"L, GP Phenolic (3090-J)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- BURNDY Type W Crimping Die, Orange (W27VT)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- Garant Taps