Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 5X0, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 5X0,5
Zoro # G809574006
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 70 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 5X0,5
- Zoro # G809574006
- UPC # 4045197899798
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 70 mm |
Thread Length | 12.5 mm |
Thread Size | M5-0.5 |
Shank Square Size | 2.7 mm |
Thread Diameter | 5 mm |
Tapping Hole Diameter | 4.5 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 70 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 4.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ1)
- RED DEVIL Tools 5-In-1 Painter (4861)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- Garant Extension Taps