Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated
Mfr # 138010 4-48
Zoro # G609574060
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 56 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 138010 4-48
- Zoro # G609574060
- UPC # 4062406209230
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 56 mm |
Thread Length | 7.1 mm |
Thread Diameter | 2.84 mm |
Thread Size | 4-48 UNF |
Tapping Hole Diameter | 2.4 mm |
Shank Square Size | 2.7 mm |
Description
GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 48 Thread dia : 2.84 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.4 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- RIDGID Handle, W/Swivel Nut (40765)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated (138010 1/2-20)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- Garant Extension Taps