Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 3X0, 35 Tap Thread Size, AlTiX Coated
Mfr # 137160 3X0,35
Zoro # G509574146
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.2 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 56 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 3X0,35
- Zoro # G509574146
- UPC # 4045197984319
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 2.2 mm |
Overall Length | 56 mm |
Thread Length | 7.5 mm |
Thread Size | M3-0.35 |
Tapping Hole Diameter | 2.65 mm |
Thread Diameter | 3 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 56 mm Shank dia Ds: 2.2 mm Tapping hole dia : 2.65 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Deep Depth, Black Oxide (J7324)
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap, 10X1.25 Tap Thread Size, AlTiX Coated (132905 10X1,25)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- Garant Extension Taps