Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated
Mfr # 137870 3/4-10
Zoro # G909574098
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14 mm
- Tap Material HSS E PM
- Standard DIN 376
- Overall Length 125 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 137870 3/4-10
- Zoro # G909574098
- UPC # 4045197901613
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 14 mm |
Overall Length | 125 mm |
Thread Length | 47.63 mm |
Shank Square Size | 11 mm |
Thread Diameter | 19.05 mm |
Thread Size | 3/4-10 UNC |
Tapping Hole Diameter | 16.5 mm |
Description
GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Copper Tubing Cutter Wheel (2 PK) (48-38-0010)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- DEWALT Mobile Work Center, Plastic, Black, 29 in W x 16-1/2 in D x 22 in H (DWST20800)
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated (137870 6-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- Garant Taps