Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 30X1, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 30X1,5
Zoro # G309574179
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 150 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 30X1,5
- Zoro # G309574179
- UPC # 4045197900920
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 22 mm |
Overall Length | 150 mm |
Thread Length | 75 mm |
Tapping Hole Diameter | 28.5 mm |
Thread Diameter | 30 mm |
Shank Square Size | 18 mm |
Thread Size | M30-1.5 |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 150 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 28.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/32)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel (GN5C----F6---21)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- WILTON Sledge Hammer, 8 lb., 32 In, Rubber/Steel (20830)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (137857 3/8-16)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- Garant Extension Taps