Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 26X1, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 26X1,5
Zoro # G409574130
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 140 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 26X1,5
- Zoro # G409574130
- UPC # 4045197900913
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 140 mm |
Thread Length | 65 mm |
Thread Diameter | 26 mm |
Tapping Hole Diameter | 24.5 mm |
Thread Size | M26-1.5 |
Shank Square Size | 14.5 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 24.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 6 Piece Crank Bolt Socket Set (25276)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- KO-KEN Socket 1/4 6 Point 22mm 1/4 Sq. Drive (2400A-1/4)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 12 Pitch (10M984)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- Garant Taps