Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 20X1, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 20X1,5
Zoro # G609574114
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 16 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 125 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 20X1,5
- Zoro # G609574114
- UPC # 4045197900883
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 16 mm |
Overall Length | 125 mm |
Thread Length | 50 mm |
Thread Size | M20-1.5 |
Tapping Hole Diameter | 18.5 mm |
Thread Diameter | 20 mm |
Shank Square Size | 12 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 125 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 18.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #20 (C18073)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap, 2-56 Tap Thread Size, AlTix Coated (133360 2-56)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091386AS)
- Garant Taps